Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20
Click to view available options
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
225 mL
Diameter (Metric) Outer:
16mm
26mm
30mm
36mm
50mm
55mm
Diameter (Metric) Inner:
30mm
40mm
50mm
60mm
75mm
100mm
Height (Metric):
20mm
30mm
35mm
40mm
65mm
75mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Diameter (Metric) Inner | 30mm |
| Material | Al-24 |
| Quantity | 1 Piece |
| Capacity (Metric) | 6 mL |
| Diameter (Metric) Outer | 16mm |
| Height (Metric) | 20mm |
| Product Type | Cylindrical Al-24 Crucibles |
Frequently Asked Questions (FAQs)
What is the maximum working temperature of Al-24 Tubes?
The maximum working temperature for the Al-24 Tube is 1950 degrees C.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction