Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cylindrical ALNICO Magnets
SCI_ED

Catalog No. S41549 Shop All Eisco Products
Click to view available options
Length (Metric):
37 mm
50 mm
75 mm
10.16 cm
Width (Metric):
9 mm
10 mm
12 mm
5 cm

Catalog No. S41549

Supplier: Eisco™ PH0793G

Only null left
Add to Cart
Add to Cart

Includes

2 magnets with keepers, storage box

Set of 2 Cylindrical ALNICO Magnets designed to allow students to visualize and kinesthetically experience the push and pull of magnetic fields. Include markings on the cylindrical magnets denoting the poles for ease of use. The magnets come with keepers and a box for easy storage.

  • 2 cylindrical magnets
  • Pink dot denotes opposing poles (like poles)
  • Keepers at the end of the magnets to keep them in place
  • Includes storage box

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Material Alnico
Shape Cylindrical
For Use With (Application) Magnetism Demonstrations
Grade 9 to 12
Color Red
Product Type Magnet
Height (English) 1 in.
Includes 2 magnets with keepers, storage box
Height (Metric) 2.54 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Weight (Metric) 226.79 g
Width (English) 2 in.
Weight (English) 0.5 lb.
Width (Metric) 5 cm
Quantity 1 Set
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.