Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cylindrical Gas Jars
SCI_ED

Catalog No. S39815 Shop All Eisco Products
Click to view available options
Capacity (Metric):
300 mL
400 mL
500 mL
600 mL
850 mL
1300 mL

Ideal for collecting gases associated with various science experiments. Eisco™ Cylindrical Gas Jars are made of economically friendly soda-lime glass and feature a broad base and wide mouth.

  • Made of thick Soda-Lime glass
  • Designed to collect gas during lab experiments
  • Lid not included
  • Not for heating applications

Specifications

Capacity (Metric) 850 mL
Capacity (English) 28.5 fl. oz.
Color Clear
Diameter (English) 3 in.
For Use With (Application) Collecting Gases Associated with Various Science Experiments
Material Soda Lime Glass
Length (Metric) 7.5 cm
Packaging Each
Quantity 1
Sterility Non-sterile
Width (Metric) 7.5 cm
Pre-sterilized No
Clarity Clear
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 20 cm
Product Type Gas Jar
For Use With (Equipment) Gases
Height (English) 7.9 in.
Closure Size 7.5 cm
Diameter (Metric) 7.5 cm
Closure Type Lid
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.