Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Cylindrical Jars, HDPE, Screw Cap
SCI_ED

Catalog No. S37226 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
500 mL

Suitable for powders and solid specimens

Cylindrical HDPE jars are supplied with insert and a HDPE cap. Thanks to the large neck, cylindrical plastic jars are suitable for powders and solid specimens. All sizes are supplied in a pack of 10 cylindrical jars.

  • Suitable for foodstuff
  • Supplied with insert
  • Ribbed cap

Specifications

Capacity (Metric) 500 mL
Description Jar Cylindrical HDPE 500mL
Diameter (English) 3.386 in.
Diameter (English) Inner Neck 2.756 in.
Diameter (Metric) Inner Neck 70mm
For Use With (Application) Powders and Solid Specimens
Includes Cap
Material HDPE
Max. Temperature (English) 248°F
Septa Yes
Sterility Non-sterile
Temperature Range (Metric) -100° to 120°C
Closure Color Black
Nominal Capacity 500mL
Closure Included Yes
Graduated No
Shape Round
Height (Metric) 107 mm
Product Type Jar
Height (English) 4.213 in.
Closure Material Polypropylene
Diameter (Metric) 86 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.