Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent BioTek Cytation 5 Cell Imaging Only Reader
GSA_VAGREENER_CHOICE

Catalog No. btcyt5v
Click to view available options
Model:
CYT5PV
CYT5PW
CYT5V
CYT5W
This item is not returnable. View return policy
This item is not returnable. View return policy

Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. For Research Use Only. Not for use in diagnostic procedures.

Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. The microscopy module offers up to 60x magnification in fluorescence, brightfield, high contrast brightfield, color brightfield, and phase contrast to address many applications and workflows

The multi-mode detection modules include filter- and monochromator-based fluorescence detection, luminescence, and UV-Vis absorbance detection. Gen5 software provides complete control over all imaging and data capture, plus powerful image and data analysis.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Cell Imaging Only Microplate Reader
Shaking Linear, Orbital, Double Orbital
Camera Sony CMOS, 16-bit Gray Scale, Standard or WFOV
CO2 Concentration Range 0 to 20%
Dynamic Range Absorbance: 0 to 4 OD; Fluorescence Intensity: 7 decades; Luminesence: >6 decades
For Use With (Equipment) BioStack and Third Party Automation Compatible; BioSpa 8 Automated Incubator Compatible
Contrast Methods Fluorescence, phase contrast, brightfield, high contrast brightfield, color brightfield and phase contrast
Includes Fluorescence/brightfield/color brightfield imaging
Model CYT5V
Plate Type Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates
Objectives 1.25x, 2.5x (2.25x eff), 2.5x (2.75x eff), 4x, 10x, 20x, 40x, 60x
Software Gen5 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software available for full image analysis; Gen5 Secure for 21 CFR Part 11 compliance (option)
Temperature Range (Metric) 4-Zone incubation to 65°C with Condensation Control (±0.2°C at 37°C)
Depth (English) 20.2 in.
Depth (Metric) 51.4 cm
Height (English) 17.5 in.
Height (Metric) 44.5 cm
Weight (English) 80 lb.
Weight (Metric) 36.3 kg
Width (English) 16.4 in.
Width (Metric) 41.6 cm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Wattage 250 W max.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.