Learn More
Agilent BioTek Cytation C10 Confocal Imaging Reader, IVD
Shop All Agilent Technologies Inc. ProductsDescription
The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. The patented design gives exquisite resolution and optical sectioning capabilities for many sample types. Components include a Hamamatsu scientific CMOS (sCMOS) camera, Olympus objectives, and laser-based illumination, that deliver high-quality images.
Cytation C10 includes widefield fluorescence, brightfield and phase contrast optics. The variable bandwidth monochromator-based multi-mode plate reading is based on the proven design of the Agilent BioTek Synergy products. Environmental controls, 3D viewer, and Gen5 IVD software enable high-quality results for many applications in the clinical laboratory. The system delivers affordable confocal to every laboratory.

Specifications
Specifications
Shaking | Linear, Orbital, Double Orbital |
CO2 Concentration Range | 0 to 20% |
O2 Concentration Range | 1 to 19% with optional gas controller |
Absorbance Range | 230 to 999 nm |
Accuracy | <1% (at 3 OD) |
Dynamic Range | Absorbance: 0 to 4 OD; Fluorescence: 7 decades; Luminescence: >6 decades |
Detection Method | UV-Vis absorbance, Fluorescence intensity, Luminescence |
Dispense Volume | 5 to 1000 μL, 1 μL increments (optional with injectors) |
Includes | Confocal 60 μm spinning disk; Sony CMOS camera; Multi-mode reading; Phase contrast |
Model | C10MPWC |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.