Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Advanced™ Wall Mount Sleeve Davit Base
Shop All 3M Products
Click to view available options
:
Material: Stainless steel
Description
- Wall mount sleeve davit base
- Bolt or weld to vertical walls
- Highly corrosion resistant stainless steel hardware
- High strength stainless steel construction
- 360 degree davit mast rotation
- PVC davit mast sleeve liner
- Permanent installation with standard tools

Specifications
Specifications
Color | Silver |
Material | Stainless Steel |
Load Bearing Capacity (English) | Variable up to 450 lb. |
Load Bearing Capacity (Metric) | Variable up to 204 kg |
Weight (English) | 12.9 lb. |
For Use With (Equipment) | Advanced™ offset davit mast |
Dimensions (L x W x H) | 25.40 x 10.90 x 23.60 cm |
Product Type | Portable install |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction