Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit™ Construction Style Positioning Harness
Comfort fit with a single piece of material that wraps around you in the shape of an X. It dons without tangling and remembers your adjustments. Just snap three buckles. Shoulder, hip and leg padding can’t slip. A breathable lining guarantees you’ll stay dry and comfortable all day.
$745.00
Specifications
Buckle Style | Quick Connect |
---|---|
Capacity (English) | 420 lb. |
Capacity (Metric) | 190 kg |
D-Ring Location | Back |
Tensile Strength (English) | 6000 lb. |
Catalog Number | Mfr. No. | Size | Certifications/Compliance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Certifications/Compliance | Price | Quantity & Availability | ||||
19-070-719
|
3M™
1108501 |
Medium | ANSI Z359.1, OSHA 1926.502, ANSI Z359.4, OSHA 1910.66, ANSI Z359.3, ANSI A10.32 |
Each for $745.00
|
|
||||
19-070-789
|
3M™
1108502 |
Large | n/a |
Each for $745.00
|
|
||||
Description
- Built-in shoulder, back and leg comfort padding
- Back D-ring
- Body belt/hip pad with side D-rings
- Quick connect chest and leg straps
- Soft, lightweight webbing
- Anti-tear ballistic nylon
- Built-in reflective piping
- Parachute torso adjusters
- Protected labels, equipped with i-Safe™
Specifications
Quick Connect | |
190 kg | |
6000 lb. | |
5.8 lb. |
420 lb. | |
Back | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title