Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Construction Style Positioning Harness

Manufactured using materials that won’t add unnecessary weight for ultimate comfort. Featuring aluminum back D-ring, belt with pad and side D-rings, locking quick connect buckle leg straps, and comfort padding.

Supplier:  3M™ 7012816205/DEL

 View more versions of this product

Catalog No. 19-070-899

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product


Description

Description

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up Tech-Lite™ aluminum back D-ring
  • Body belt/hip pad with Tech-Lite™ aluminum side D-rings
  • Duo-Lok™ quick connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Repel Polyester
6.3 lb.
Duo-Lok™ Quick Connect
190 kg
OSHA 1910.66, ANSI Z359.3, OSHA 1926.502, ANSI Z359.1
Small
Repel™ Polyester
Back
420 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.