Learn More
Description
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- D-Ring Position: Back, Hip
- Padding Location: Back, Leg
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
- Automatic stand-up D-ring enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
- Number of Connection Points: 3
Specifications
Specifications
| Size | Small |
| Product Type | Safety Harness |
| For Use With (Application) | Construction, General Industrial, General Manufacturing, Transportation |
| Webbing Material | Polyester |
| Certifications/Compliance | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
| Buckle Style (Chest) | Pass-Through |
| Capacity (English) | 420 lb. |
| Capacity (Metric) | 190 kg |
| D-Ring Location | Back, Hip |
| Buckle Style (Leg) | Tongue Buckle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.