Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Retrieval Safety Harness
Shop All 3M Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- D-Ring Position: Back, Shoulder
- Padding Location: Back, Leg
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
- Automatic stand-up D-ring enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
- Number of Connection Points: 3

Specifications
Specifications
Size | X-Large |
Product Type | Safety Harness |
Webbing Material | Polyester |
Buckle Style (Chest) | Dual Lock Quick Connect |
D-Ring Location | Back, Shoulder |
For Use With (Application) | Construction, General Industrial, General Manufacturing, Transportation |
Buckle Style (Leg) | Dual Lock Quick Connect |
Certifications/Compliance | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Capacity (English) | 420 lb. |
Capacity (Metric) | 190 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction