Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X300 Comfort Construction Climbing/Positioning Safety Harness with Weight Distribution System

Catalog No. p-7224680 Shop All 3M Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Buckle Style (Leg):
Auto-Locking Quick-Connect
Tongue Buckle
This item is not returnable. View return policy

For industrial/occupational use only. Not for consumer sale or use.

Catalog No. 13-051-148

Supplier: 3M™ 7012818004

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For industrial/occupational use only. Not for consumer sale or use.

The 3M™ DBI-SALA™ ExoFit™ X300 is designed for those who refuse to compromise. High-quality components enhance the safety, convenience and performance for working at height on your job site. Weight distribution system reduces strain and fatigue.

  • The X300 comfort harness is built with 6000 lb. polyester webbing, robust nylon/polyester hybrid comfort padding with reflective 3M Scotchlite™ panels, and lightweight aluminum hardware
  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust
  • Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Includes exclusive weight distribution system to help reduce shoulder strain and fatigue.
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Material Polyester
Length (English) 16.0 in.
Buckle Style (Leg) Auto-Locking Quick-Connect
Length (Metric) 40.64 cm
Buckle Style (Chest) Auto-Locking Quick-Connect
Product Type Climbing/Positioning Safety Harness
D-Ring Location Back, Front, Hip
Size Small

3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage. For help with product selection and use, consult your on-site safety professional, industrial hygienist, or other subject matter expert.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.