Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Web Tie-Off Adaptor
Web tie-off adaptor, pass-thru type.
$67.03 - $156.32
Catalog Number | Mfr. No. | Certifications/Compliance | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
18-703
|
3M™
7100231998 |
ANSI Z359.18, OSHA 1926.502, OSHA 1910.140 | 3 ft. | 91 cm |
Each for $117.25
|
|
|||
19-066-845
|
3M™
7012514004 |
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 | 6 ft. | 182 cm |
Each for $67.03
|
|
|||
19-809-187
|
3M™
7012815091 |
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 | 2 ft. | 60 cm |
Each for $156.32
|
|
|||
Description
- Durable polyester construction
- Abrasion resistant polyester wear pad
- High strength steel hardware
- Compact and lightweight design
Compliance
Meets ANSI™ A10.14-1991, ANSI Z359.1-1992, and OSHA requirements.
Specifications
Yellow | |
Polyester | |
Web Tie-Off Adaptor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title