Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-Sala™ Salalift™ II Winch
Salalift II WInches provide a means to raise or lower a worker or to retrieve an incapacitated worker to safety.
$4508.35 - $4915.13
Specifications
Certifications/Compliance | ANSI Z117.1-1995, OSHA 1910.146, Capital Safety Gen. Mfg. Req. |
---|---|
Diameter (English) | 1/4 in. |
Diameter (Metric) | 6.3 mm |
Length (English) | 60 ft. |
Length (Metric) | 18 m |
Catalog Number | Mfr. No. | Material | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Includes | Price | Quantity & Availability | ||||
19-066-855
|
3M™
7100156945 |
Galvanized Steel Wire Rope | 60 ft. L of 0.25 in. galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag |
Each for $4,508.35
|
|
||||
19-809-471
|
3M™
7100156946 |
Stainless Steel Wire Rope | 60 ft. L of 0.25 in. stainless steel wire rope and swivel snap hook, mounting bracket and carrying bag |
Each for $4,915.13
|
|
||||
Description
- Manually operated winch
- 60 ft. (18 m) of 1/4 in. (6.3 mm) stainless steel or galvanized steel wire rope
- 6:1 gear ratio mechanical advantage
- Quick mount bracket
- Free-wheel mode
- Built-in fall protection
- Overload clutch
- Durable corrosion resistant construction
- Level wind system
- Reserve lifeline retention system
- Swiveling snap hook with impact indicator
- Equipped with i-Safe™
Certifications
ANSI Z117.1-1995, OSHA 1910.146, Capital Safety Gen. Mfg. Req.
Compliance
Meets OSHA 1910.146; ANSI Z117.1 and ANSI Z117.1-1995 requirements.
Specifications
ANSI Z117.1-1995, OSHA 1910.146, Capital Safety Gen. Mfg. Req. | |
6.3 mm | |
18 m | |
Tripod or davit rescue system | |
159 kg | |
17.2kg |
1/4 in. | |
60 ft. | |
Manually operated winch | |
300 lb. | |
38 lb |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title