Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Ultra-Lok™ Web Self-Retracting Lifelines

Consists of anti-ratcheting twin disc brake system with an audio indicator for security

$1015.00 - $1377.00

Specifications

Certifications/Compliance OSHA, ANSI, ANSI Z359
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Product Type Self-retracting lifeline
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Length (Metric) Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Weight (English) Weight (Metric) Price Quantity & Availability  
18-721
View Documents
3M™
3103207
20 ft. 6.1 m 5.9 lb. 2.7kg
Each for $1,377.00
Only null left
Add to Cart
 
18-720
View Documents
3M™
3103107
11 ft. 3.3 m 4.1 lb. 1.9kg
Each for $1,015.00
Only null left
Add to Cart
 
Description

Description

  • Comes with durable glass-filled polyurethane housing, 1 in. web lifeline and aluminum side plates for maximum durability and minimum weight
  • Corrosion resistant stainless-steel working components
  • 11 ft. 1 in. nylon web lifeline for reduced weight
  • Reserve lifeline retention system for added safety
  • Self-locking swivel snap hook with impact indicator
  • Swiveling anchorage loop to prevent twisting of lifeline

Compliance

Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

Specifications

Specifications

OSHA, ANSI, ANSI Z359
1 in.
2.54 cm
Self-retracting lifeline
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.