Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Deactivated (Silanized) Glass Inlet Liner, Unpacked

Catalog No. 111008661 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
1.8 mm
3.0 mm
Diameter (Metric) Outer:
3.0 mm
6.0 mm
Quantity:
25/Pk.
5/Pk.

Catalog No. 11-100-8661

Supplier: MilliporeSigma™ Supelco™ 20511

Only null left
Add to Cart
Add to Cart

For Packed Injection Ports

TRUSTED_SUSTAINABILITY

Specifications

Packing Material None
Deactivation Silanized
For Use With (Application) Gas Chromatography (GC)
Quantity 25/Pk.
Length (Metric) 91.5 mm
Product Type Inlet Liner
Diameter (Metric) Inner 1.8 mm
Diameter (Metric) Outer 3.0 mm
For Use With (Equipment) Agilent 5890, 6890, and 7890 GCs
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.