Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Deepwell™ 96-well Plates PROMO

Catalog No. p-200000202
Click to view available options
Color:
Clear, White
White
Volume (Metric) Well:
1000 μL
500 μL
Height (Metric):
2.71 cm
4.41 cm
Surface Treatment:
Non-treated
Protein LoBind

OptiTrack™ well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors.

  • Made of virgin polypropylene
  • Centrifugation-stable in a temperature range from 4°C to 40°C
    • Standard, DNA LoBind, and Protein LoBind plates can be centrifuged up to 6000 x G
    • Sterile plates can be centrifuged up to 5000 x G
  • Even surface and precisely molded raised rims permit perfect sealing, even after repeated sealing
  • Stackable without well nesting
  • High chemical resistance
  • Suitable for storage to -80°C
  • Autoclavable
  • RecoverMax™ well designs with rounded edges and conical bottoms guarantee maximum sample recovery, prevent contamination due to sample wicking, and enable high-speed pipetting and excellent mixing
  • SBS standard footprint
  • Automation friendly

DNA LoBind and Protein LoBind Surface

  • Guarantees maximum sample recovery by minimizing sample-to-well adsorption
  • Achieves sample-repelling properites without surface coating—no risk for sample contamination
  • Supplied in a PCR Clean format (certified free from DNA, DNase, RNase, and PCR inhibitors)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IVD, SBS, ANSI
Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Autoclavable
Color White
Material Polypropylene
Volume (Metric) Well 500 μL
No. of Wells 96
Sterility Non-sterile
Surface Treatment Non-treated
Well Shape Round
Dnase Free Yes
For Use With (Application) Sample Preparation or Long-term Storage of Nucleic Acids in Forensic, Microarrays, Next Generation Sequencing Applications
Max. RCF 6000 x g
Quantity 40 Plates/Pk.
RNase Free Yes
Temperature Range (English) -122.8°F to +212°F
Temperature Range (Metric) -86°C to +100°C
Width (Metric) 12.78 cm
Height (Metric) 2.71 cm
Depth (Metric) 8.55 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.