Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Defined PressFit Connectors
SDP

Catalog No. 06611165 Shop All Restek Corporation Products
Change view
Click to view available options
For Use With (Application):
0.18/0.25 mm to 0.32 mm ID
0.18/0.25 mm to 0.53 mm
0.18/0.25 to 0.18/0.25 mm ID
0.32 mm to 0.32 mm ID
0.32 mm to 0.53 mm ID
0.53 mm to 0.53 mm ID
Includes:
25/Pk.
5/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Includes
06-611-165 0.18/0.25 mm to 0.32 mm ID 5/Pk.
06-611-163 0.18/0.25 to 0.18/0.25 mm ID 5/Pk.
06-611-164 0.18/0.25 mm to 0.32 mm ID 25/Pk.
06-611-166 0.18/0.25 mm to 0.53 mm 25/Pk.
06-611-167 0.32 mm to 0.32 mm ID 5/Pk.
06-611-168 0.32 mm to 0.32 mm ID 25/Pk.
06-611-169 0.32 mm to 0.53 mm ID 5/Pk.
06-611-170 0.32 mm to 0.53 mm ID 25/Pk.
06-611-171 0.53 mm to 0.53 mm ID 5/Pk.
06-611-172 0.53 mm to 0.53 mm ID 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-611-165 Supplier Restek™ Supplier No. 22162
Only null left
Add to Cart
Add to Cart

Defined fit: ID-specific ends for better sealability.

  • Connect a guard column to an analytical column, repair a broken column, or connect a column outlet to a transfer line
  • Deactivated borosilicate glass
  • Color-coded for easy identification
    • Red: 0.18/0.25 mm ID (0.34 to 0.38 mm OD)
    • Black: 0.32 mm ID (0.41 to 0.48 mm OD)
    • Blue: 0.53 mm ID (0.61 to 0.70 mm OD)

Specifications

For Use With Fused Silica Columns
Type PressFit Connector
Color Red to Black
Includes 5/Pk.
For Use With (Application) 0.18/0.25 mm to 0.32 mm ID
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.