Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Defined PressFit Connectors

Click to view available options
For Use With (Application):
0.18/0.25 mm to 0.32 mm ID
0.18/0.25 mm to 0.53 mm
0.18/0.25 to 0.18/0.25 mm ID
0.32 mm to 0.32 mm ID
0.32 mm to 0.53 mm ID
0.53 mm to 0.53 mm ID
Includes:
25/Pk.
5/Pk.
Description
- Connect a guard column to an analytical column, repair a broken column, or connect a column outlet to a transfer line
- Deactivated borosilicate glass
- Color-coded for easy identification
- Red: 0.18/0.25 mm ID (0.34 to 0.38 mm OD)
- Black: 0.32 mm ID (0.41 to 0.48 mm OD)
- Blue: 0.53 mm ID (0.61 to 0.70 mm OD)
Specifications
Specifications
For Use With | Fused Silica Columns |
Type | PressFit Connector |
Color | Red to Red |
Includes | 5/Pk. |
For Use With (Application) | 0.18/0.25 to 0.18/0.25 mm ID |
Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction