Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Deflagration Spoon
SCI_ED

Catalog No. s13828 Shop All GSC Products
Encompass
Change view
Click to view available options
Length (Metric):
450 mm
Catalog No. Length (Metric)
S13828 450 mm
1 options

Catalog No. S13828

Supplier: GSC Go Science Crazy 43290110

Only null left
Add to Cart
Add to Cart

Stainless Steel Deflecgation Spoon

The length and angle of the handle will potect your hands from coming in contact with a heat source. Made from Stainless Steel 8 in length, 3/4 in diameter bowl x 1/4 in depth of bowl.

Warranty and Services

1 year

Specifications

Material Stainless Steel
Length (Metric) 450 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.