Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Deluxe Support Stand
SDPSCI_ED

Catalog No. S27848 Shop All United Scientific Supplies, Inc Products
Click to view available options
Dimensions (L x W):
4 x 6 in.
5 x 8 in.
6 x 9 in.
6 x 11 in.

Deluxe Support Stand with additional rod provides more torque when securing the rod to the base plate.

  • Cast iron base with gray enamel finish and removable, zinc-plated steel rod.
  • Base is 3 mm thick with a welded plate on the mounting hole.
  • Support rod is provided with 10 mm of screw support, 3x thicker than traditional stands.
  • Available in multiple sizes.

Specifications

Material Cast Iron, Zinc-plated Steel
Height (Metric) 20.32 cm
Dimensions (L x W) 5 x 8 in.
Length (English) 5 in.
Length (Metric) 127 mm
Width (English) 8 in.
Width (Metric) 203.2 mm
Product Type Support Stand
Finish Enamel
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.