Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Stationary Glides

Catalog No. 15004057 Shop All Fisherbrand Products
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)

Adjustable desk height EKO vinyl chair with stationary glides and adjustable arms.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support Yes
With Backrest Yes
Footrest No
With Casters No
With Armrest Yes
Weight (English) 41 lb.
Width (Metric) 46 cm
Width (English) 18 in.
Wheel Type Stationary Glides
Upholstery Yes
Seating Height 18 to 23 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Frame Type Black Nylon Reinforced Fiberglass
Color Adobe White
Back Style Standard
Autoclavable Not Autoclavable
Arm Style 2-Way Adjustable Arms
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.