Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Deskside Recycling Containers

Catalog No. p-3666834 Shop All Newell Rubbermaid Inc Products
Click to view available options
Capacity (English):
13.6 qt.
28 qt.
Height (English):
12.1 in.
15 in.
Length (English):
11.4 in.
14.4 in.
Width (English):
8.25 in.
10.3 in.

Catalog No. 19-813-104

Supplier: Rubbermaid™ FG295573BLUE

Only null left
Add to Cart
Add to Cart

An easy and effective way to recycle paper

  • Blue containers with universal recycle symbol
  • Contain 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines

Specifications

Capacity (Metric) 12.8 L
Capacity (English) 13.6 qt.
Color Blue
Dimensions (L x W x H) 11.4 x 8.25 x 12.1 in. (28.9 x 21 x 30.8 cm)
Height (Metric) 30.8 cm
Length (Metric) 28.9 cm
Shape Rectangle
Width (Metric) 21 cm
Includes Universal recycling symbol
For Use With (Application) An easy and effective way to recycle paper
Width (English) 8.25 in.
Length (English) 11.4 in.
Height (English) 12.1 in.
Material Plastic
Product Type Open Top Recycling Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.