Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ dGTP (10 mM)

Catalog No. 18254011
Encompass_Preferred
Click to view available options
Quantity:
250 μL

Catalog No. 18-254-011

Supplier: Invitrogen™ 18254011

Only null left
Add to Cart
Edge
Add to Cart

Includes

Supplied at a concentration of 10mM in Tris-HCl (pH 7.5). The 10mM dNTP Mix contains all four of the dNTPs, each at a final concentration of 10mM.

Invitrogen dGTP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5.

Invitrogen dGTP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5. 10 mM dGTP is suitable for use in a wide variety of molecular biology applications including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
• 10 mM dATP (Cat. No. 18252015)
• 10 mM dCTP (18253013)
• 10 mM dTTP (18255018)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY

Specifications

Concentration 10 mM
Content And Storage 10 mM dGTP in Tris-HCl (250 μL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Quantity 250 μL
Shipping Condition Approved for shipment on Wet or Dry Ice
For Use With (Application) Standard PCR, Real Time PCR (qPCR), Isothermal Amplification
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.