Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Diamond™ Midi™ Centrifuge Tubes with Screw Cap
Click to view available options
Color:
Blue
Red
Quantity:
100 Ea.
20 Ea.
25 Ea.
Description
With the same diameter and conical shape as 15 mL tubes, these shorter 5.0 mL Midi centrifuge tubes:
- Reduce total cost to the lab for purchase and use
- Reduce environmental impact during production and disposal
- Require no special equipment or racks
- Reduce pipet shaft contamination since there is no need to insert the pipettor barrel into the tube to retrieve samples
- Available non-sterile or sterile and are RNase, DNase and pyrogen free
- Spin up to 25000 x g when used with proper support in appropriate rotor
5 mL Diamond™ Midi™ Screw Cap Centrifuge Tubes
- Single turn threaded caps seal easily and securely
- Graduated in 0.5 mL and 0.2 mL increments
- Available sterile in bags or recyclable paperboard racks and non-sterile with tubes and caps packed separately
- Suitable for use from -80° to 121°C for low temperature sample storage, general laboratory uses, or boiling procedures
- Polypropylene (PP) with polypropylene (PP) screw cap
Specifications
Specifications
Color | Red |
Capacity (Metric) | 5 mL |
Disposable | Reusable |
Material | Polypropylene |
Quantity | 100 Ea. |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Cylindrical |
Bottom Shape | Conical |
Closure Type | Screw Cap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction