Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dickson™ 24-Hour Circular Rotation Charts

$262.50 - $284.50
Specifications
Product Type | Temperature Recorder Chart |
---|---|
For Use With (Application) | For the accuracy of data, great way to archive monitoring history |
For Use With (Equipment) | For temperature chart recorder |
Shape | Circular |
Time Range | 24 hrs. |
Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
15-174-210
![]() |
Dickson™
C209 |
101 mm | 4 in. | -64.4°F to +98.6°F | -18°C to +37°C |
Pack of 60 for $262.50
|
|
||
15-174-211
![]() |
Dickson™
C207 |
101 mm | 4 in. | 44.6°F to 89.6°F | 7°C to 32°C |
Pack of 60 for $272.00
|
|
||
15-075-246
![]() |
Dickson™
C660 |
152 mm | 6 in. | 32°F to 482°F | 0°C to 250°C |
Pack of 60 for $284.50
|
|
||
Specifications
Temperature Recorder Chart | |
For temperature chart recorder | |
24 hrs. |
For the accuracy of data, great way to archive monitoring history | |
Circular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title