Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dicotyledon Plant Stem Model
SCI_ED

Catalog No. s27486 Shop All Eisco Products
Click to view available options
:
Botany Model

Demonstrates a cross section of the tissue structure in garden beans, magnified 200x

  • Depicts the tissue structure of a garden bean's dicotyledonous stem
  • Magnified 200x
  • Mounted on base
  • Numbered with an English Key Card

Specifications

Product Type Botany Model
Dimensions (L x W x H) 45 x 40 x 22 cm
Includes Key Card
Material ABS Plastic
Mounting Base
Weight (Metric) 2.3 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.