Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: EC medium with 4-methylumbelliferyl-beta-D-glucuronide
Shop All BD Diagnostic Systems Products
Click to view available options
Quantity:
100 g
500 g
Description
- Formulation: Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L, 4-methylumbelliferyl-beta-D-glucuronide 0.05g/L
Certifications
BAM, CCAM, EPA, SMWW

Specifications
Specifications
Certifications/Compliance | BAM, CCAM, EPA, SMWW |
Content And Storage | <30°C |
Form | Dehydrated |
Media Type | E.Coli Medium |
Product Type | Bacterial Growth Medium |
Formulation | Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L, 4-methylumbelliferyl-beta-D-glucuronide 0.05g/L |
For Use With (Application) | Detection Escherichia coli in Water, food and Milk |
Packaging Type | Bottle |
Quantity | 100 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction