Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Dehydrated Culture Media: Nutrient Gelatin

Catalog No. df0011178
Click to view available options
:
Nutrient Gelatin; 500g
This item is not returnable. View return policy
This item is not returnable. View return policy

For determination of gelatin liquefaction by proteolytic microorganisms

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USDA
Form Dehydrated
Media Type Nutrient Gelatin
Product Type Nutrient Gelatin
Formulation Beef extract 3g/L, Peptone 5g/L, Gelatin 120g/L
For Use With (Application) Determination of Gelatin liquefaction by proteolytic microorganisms
Packaging Type Bottle
Quantity 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.