Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe

Thermocouple General-Purpose Air/Gas Probe is ideal for measuring a wide range of air temperatures.

$102.62 - $186.98

Specifications

Type Probe
Includes 5 ft. color-coded ANSI coiled cable with mini connector
Material Stainless Steel (Sheath), ABS Plastic (Handle)
Warranty 6 Months
For Use With (Application) Air and gas temperature measurement
View More Specs

Alert:

The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.


Products 2
Catalog Number Mfr. No. Temperature Range (English) Temperature Range (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range (English) Temperature Range (Metric) Price Quantity & Availability  
13-245-246
View Documents
Cole-Parmer™
0851675
-250°F to +1000°F -150°C to +537°C
Each for $186.98
Only null left
Add to Cart
 
13-245-247
View Documents
Cole-Parmer™
0851775
32°F to 1000°F 0°C to 537°C
Each for $102.62
Only null left
Add to Cart
 
Description

Description

  • Response Time: 1.75 seconds or greater
  • Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty and Services

6 Month

Specifications

Specifications

Probe
Stainless Steel (Sheath), ABS Plastic (Handle)
Air and gas temperature measurement
8.5 in. (Sheath), 5.5 in. (Handle)
5 ft. color-coded ANSI coiled cable with mini connector
6 Months
1.75 seconds or greater
21.6 cm Sheath, 14 cm (Handle)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.