Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Digital Multimeter
SCI_ED

Catalog No. p-200085135 Shop All Eisco Products
Change view
Click to view available options
Model:
M-3900
M-830D
Catalog No. Model
S27879 M-830D
S27880 M-3900
2 options

Catalog No. S27879

Supplier: Eisco™ PH1121A

Only null left
Add to Cart
Add to Cart

Digital Multimeter includes leads, battery, and instruction manual.

  • Digital multimeter, 200 mV to 1000 V
  • Large LCD, 3 1/2 digit display
  • Battery, testing leads, and instructions included
  • Ideal for any physics or home laboratory

Specifications

Product Type Digital Multimeter
For Use With (Equipment) Physics or home laboratory
Length (Metric) 2.54 cm
Material Plastic
Accuracy ±0.5%, ±2 Digit
Description Digital Readout
Display LCD (3.5 Digit)
Dimensions (L x W x H) 1 x 2.75 x 5 in.
For Use With (Application) Physics or Home Laboratories
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Battery, Testing Leads, and Instructions
Measurement Range Manual
Model M-830D
Resistance 200 Ω to 2000 kΩ
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Width (English) 2.8 in.
Width (Metric) 7.11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.