Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Digital Orbital Shaker

OHAUS™ Digital Orbital Shakers are available in two different varieties, both ideal for immunoassays and general microplate shaking

Specifications

Electrical Requirements 120 V, 50/60 Hz
Temperature Range (Metric) -10°C to +60°C
Wattage 25 W
Amperage 5 A
Certifications/Compliance CE
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
02-106-1013
Accessories View Documents
OHAUS™
30391912
General Purpose Shaker N/A N/A N/A
02-106-1012
Accessories View Documents
OHAUS™
30391905
Microplate Shaker N/A N/A N/A
Description

Description

  • Includes a non-skid rubber mat
  • Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray
  • Low-profile design takes up less space
  • Easily fits into most fume hoods and incubators
Specifications

Specifications

120 V, 50/60 Hz
25 W
CE
14°F to 140°F
4 in.
Microprocessor
LED
1 sec. to 160 hr.
-10°C to +60°C
5 A
US Plug
Aluminum
25 lb.
Orbital Shaker
Standard, 3-Prong Grounded Plug
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.