Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Digital Scale

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity:
100 g
200 g
600 g
Description
These compact scales have a 55 mm x 55 mm weighing platform.
- Each features four weighing modes: g / oz. / ozt. / dwt, tare function, and a 60 second auto shut-off to preserve battery life.
- Available in three different capacities.
- All use 2 “AAA” batteries (included).
- Auto Shut off after 60 seconds.
- Includes a dual purpose cover/weighing tray.
Specifications
Specifications
| Capacity | 600 g |
| Display Type | Digital |
| Readability | 0.1 g |
| Stabilization Time | After Tare Button is Pushed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction