Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Digital Thermometer PROMO
SDPSCI_ED

Catalog No. S00334FB25 Shop All United Scientific Supplies, Inc Products
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
This item is not returnable. View return policy
This item is not returnable. View return policy

Digital Thermometer is easy to use and accurate.

  • This digital thermometer has a temperature range of -50°C to 300°C (-58°F to 572°F) with an accuracy of ± 1 degree.
  • The max/min key allows you to see the maximum and minimum temperature.
  • The power saving mode turns off after 10 minutes.
  • Includes one 1.5 V battery.
  • Overall length is 6.1 inches and probe is 4 inches long.

Specifications

Disposable Reusable
For Use With (Application) Measuring Temperature
Includes Digital Thermometer
Length (Metric) 6.1 in.
Material Metal
Weight (English) 0.2 lb.
Weight (Metric) 90 g
Width (English) 1.3 in.
Product Type Digital Thermometer
Data Storage None
Length (English) 15.5 cm
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Factory Calibrated
Battery Type 1.5 V
Accuracy ±1°
Subdivision Digital
Immersion Length 4 in.
Display Digital
Width (Metric) 33 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.