Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns

Catalog No. 088780
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4 mm
4.6 mm
9 mm
22 mm
Particle Size:
4 μm
8 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
08-878-0 50 mm 22 mm 8 μm
DX063000 250 mm 4 mm 8 μm
DX063421 250 mm 9 mm 8 μm
DX063425 250 mm 2 mm 8 μm
DX062998 50 mm 4 mm 8 μm
03-254-135 50 mm 9 mm 8 μm
DX063423 50 mm 2 mm 8 μm
DX082510 250 mm 4.6 mm 4 μm
DX082509 150 mm 4.6 mm 4 μm
DX082508 50 mm 4.6 mm 4 μm
DXSP6734 250 mm 22 mm 8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 08-878-0 Supplier Thermo Scientific™ Supplier No. 088780
Add to Cart
Add to Cart
Request a Quote

Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.

Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.

Achieve n, n-1 resolution for oligonucleotides

  • Resolve oligonucleotides with secondary structures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column
Diameter (Metric) 22 mm
For Use With Guard Column Requires Use of Preparative Guard Holder (Catalog #854-00)
Length (Metric) 50 mm
Max. Pressure 4000 psi (275 bar)
Particle Size 8 μm
pH 4 to 10
Pore Size Nonporous
Quantity Each
Temperature 85°C
Stationary Phase Quaternary Ammonium
Product Line DNAPac
Packing Material Nonporous Polymer
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.