Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ Cyano HPLC Column, 5 μm Particle Size

Catalog No. 111007244 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
3 mm
4 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7244 15 cm 3 mm
11-100-7019 25 cm 4 mm
11-100-7243 15 cm 4.6 mm
11-100-7018 25 cm 4.6 mm
11-100-7431 10 cm 3 mm
11-101-6200 5 cm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-7244 Supplier MilliporeSigma™ Supelco™ Supplier No. 59356U30

Discovery™ Cyano HPLC column is used for the retention and separation of strongly basic analytes including quaternary ammonium salts, with excellent peak shapes.

  • Low hydrophobicity for rapid elution of hydrophobic analytes
  • Excellent peak shape and retention of strongly basic analytes
  • Retention of polar analytes
  • Unique selectivity
  • Significantly less retention than C18 (typically requires lower % organic mobile phase)
  • Stable, low-bleed LC-MS separations
  • Compatible with highly aqueous organic phases
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 180 Å
Surface Area 200 m2/g
Stationary Phase Cyano
Product Line Discovery
Matrix Cyano Phase/Silica Gel, High Purity, Spherical Base Material
Endcapped Yes
Phase Reversed Phase, Normal Phase, HILIC
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.