Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ HS C18 HPLC Column, 5 μm Particle Size

Catalog No. 111005877 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm
10 mm
21.2 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5877 25 cm 10 mm
11-100-8202 5 cm 2.1 mm
11-100-7289 10 cm 2.1 mm
11-100-7023 15 cm 2.1 mm
11-100-6985 15 cm 4 mm
11-100-6971 25 cm 4 mm
11-100-8203 5 cm 4.6 mm
11-101-6198 10 cm 4.6 mm
11-100-6989 15 cm 4.6 mm
11-100-7020 25 cm 4.6 mm
11-100-5715 25 cm 21.2 mm
11-100-6970 25 cm 2.1 mm
11-100-8230 5 cm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 11-100-5877 Supplier MilliporeSigma™ Supelco™ Supplier No. 568533U
Add to Cart
Add to Cart

Discovery™ HS C18 HPLC column is generally found to be stable under acidic and basic conditions.

  • Stable, low bleed for LC-MS applications
  • Scalable from analytical to preparatory
  • Highly stable to ensure excellent run-to-run and lot-to-lot reproducibility
  • Higher hydrophobicity for better resolution of difficult analytes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Length (Metric) 25 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 300 m2/g
Stationary Phase C18 (Octadecyl)
Product Line Discovery
Matrix C18 (Octadecyl) Phase/Silica Gel, High Purity, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.