Learn More
MilliporeSigma™ Supelco™ Discovery™ HS F5 HPLC Column, 3 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Unique selectivity
- Similar retention to C18 (sometimes requires stronger mobile phase)
- Excellent peak shape
- Stable, low-bleed LC-MS separations
- Scalable separations from 3 to 10 μm particle sizes
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 15 cm |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 300 m2/g |
| Stationary Phase | PFP (Pentafluorophenyl) |
| Product Line | Discovery |
| Matrix | PFP (Pentafluorophenyl) Phase/Silica Gel, High Purity, Spherical Particle Platform |
| Endcapped | Yes |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.