Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ HS F5 HPLC Column, 3 μm Particle Size

Catalog No. 111006956 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6956 10 cm 4.6 mm
11-100-8535 3 cm 2.1 mm
11-100-7817 5 cm 2.1 mm
11-100-6960 10 cm 2.1 mm
11-100-6879 15 cm 2.1 mm
11-100-6881 15 cm 3 mm
11-100-7819 5 cm 4 mm
11-101-6196 10 cm 4 mm
11-100-6880 15 cm 4 mm
11-100-7818 5 cm 4.6 mm
11-101-6243 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-6956 Supplier MilliporeSigma™ Supelco™ Supplier No. 567506U
Add to Cart
Add to Cart

The Discovery™ HS F5 bonded phase provides reversed-phase separations that are distinctly different from C18 columns. However, compounds will generally elute within the same retention time window, making most C18 methods easily transferable.

  • Unique selectivity
  • Similar retention to C18 (sometimes requires stronger mobile phase)
  • Excellent peak shape
  • Stable, low-bleed LC-MS separations
  • Scalable separations from 3 to 10 μm particle sizes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 300 m2/g
Stationary Phase PFP (Pentafluorophenyl)
Product Line Discovery
Matrix PFP (Pentafluorophenyl) Phase/Silica Gel, High Purity, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.