Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ HS F5 Supelguard™ Cartridge, 5 μm Particle Size
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Description
- Unique selectivity
- Similar retention to C18 (sometimes requires stronger mobile phase)
- Excellent peak shape
- Stable, low-bleed LC-MS separations
- Scalable separations from 3 to 10 μm particle sizes

Specifications
Specifications
Quantity | 2/Pk. |
Particle Size | 5 μm |
Length (Metric) | 2 cm |
Pore Size | 120 Å |
Type | Guard Cartridge |
Diameter (Metric) Inner | 2.1 mm |
Phase | Reversed Phase and HILIC |
For Use With (Application) | HPLC |
Product Line | Discovery Supelguard |
Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction