Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Dispenser Dropping Bottle

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
Description
This LDPE dispensing bottle can be easily operated with one hand. The bottle features a polypropylene screw cap with a tethered spout lid that snaps securely in place.
- Dispenses one drop at a time.
- Spout lid is connected to the cap.
- LDPE with leakproof PP cap.
- BPA free.
- Available in 5 capacities.
Specifications
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Translucent White |
Material | LDPE |
No. per Pack | 12 Pk. |
Sterility | Non-sterile |
Certifications/Compliance | BPA Free |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction