Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Dispensette™ S Organic Digital Bottletop Dispenser PROMO

Catalog No. 13689037PM Shop All BrandTech Scientific Products
Click to view available options
Volume (Metric):
5 to 50 mL

The Dispensette™ S Digital Organic Bottletop Dispensers feature a 'floating piston' design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes.

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • Easy calibration technique for calibration adjustment in seconds without tools
  • DE-M marking
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.5% (250 μL)
Product Type Digital Bottletop Dispenser
Angle 90°
Autoclavable Autoclavable
Certifications/Compliance Certifications: ISO 9001
Color Gray/Yellow
Density Up to 2.2 g/cm3
Volume (Metric) 5 to 50 mL
Display Digital
For Use With (Application) For dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides
Includes Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Increments 0.2 mL
Precision 0.1% (50μL)
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Viscosity Rating Up to 500 mm 2/s
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.