Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Dispensing Bottles
Shop All Dynalab Corporation Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
180 mL
500 mL
Description
- Supplied with a sealer cap that snaps on easily after using and seals tightly
- Spout openings are standard 0.030 in. (0.08cm)
- Opening can be enlarged by cutting back with scissors
Specifications
Specifications
Capacity | 2 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Material | LDPE |
Width (Metric) | 37mm |
Autoclavable | Not Autoclavable |
Height (Metric) | 108 mm |
Width (English) | 1.45 in. |
Height (English) | 4.25 in. |
Closure Type | Snap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction