Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ DispoPipette Single-Use DispoSampler

Catalog No. 03406140 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
Sterility:
Non-sterile
Sterile

DispoPipette for taking samples of liquids which are low in viscosity. Disposable DispoPipette samplers are produced under clean-room conditions, they are dust free and individually packed in film. Optionally available as sterilized with gamma rays.

  • For disposable use
  • Individually packaged
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Autoclavable Not Autoclavable
Description DispoPipette HDPE 1000mm, 200ml PK/20
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) low viscosity liquids
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 39.38 in.
Length (Metric) 1000 mm
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.