Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Disposable Culture Tubes
SDPSCI_ED

Catalog No. S00646 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
0.75 mL
3 mL
5 mL
9 mL
10 mL
14 mL
18 mL
22 mL
28 mL
34 mL
60 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00646 5 mL
S00644 0.75 mL
S00645 3 mL
S00647 9 mL
S00648 10 mL
S00649 14 mL
S00650 18 mL
S00651 22 mL
S00652 28 mL
S00653 34 mL
S00654 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. S00646 Supplier United Scientific™ Supplier No. DCT0511275
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable Culture Tubes are well packed to prevent breakage and work well with a stopper.

  • Disposable Culture Tubes are manufactured from high quality 5.1 expansion borosilicate glass.
  • Rimless design enables easy plugging using a stopper.
  • Caps not included.
  • Meet USP Type I and ASTM E438, Type I, Class B requirements.
  • Tubes are packaged in shrink-wrapped boxes to keep them particle-free.

Specifications

Diameter (Metric) 12 mm
Product Type Culture Tube
Autoclavable Autoclavable
Capacity (Metric) 5 mL
Bottom Shape Round
Material Borosilicate Glass (5.1)
No. per Pack 1000 Pk.
Sterility Non-sterile
Graduated No
Height (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.