Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Disposable Culture Tubes
SDPSCI_ED

Catalog No. p-7241307
Click to view available options
Capacity (Metric):
0.75 mL
3 mL
5 mL
9 mL
10 mL
14 mL
18 mL
22 mL
28 mL
34 mL
60 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Disposable Culture Tubes are well packed to prevent breakage and work well with a stopper.

  • Disposable Culture Tubes are manufactured from high quality 5.1 expansion borosilicate glass.
  • Rimless design enables easy plugging using a stopper.
  • Caps not included.
  • Meet USP Type I and ASTM E438, Type I, Class B requirements.
  • Tubes are packaged in shrink-wrapped boxes to keep them particle-free.

Specifications

Diameter (Metric) 6 mm
Product Type Culture Tube
Autoclavable Autoclavable
Capacity (Metric) 0.75 mL
Bottom Shape Round
Material Borosilicate Glass (5.1)
No. per Pack 2000 Pk.
Sterility Non-sterile
Graduated No
Height (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.