Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Disposable Ear Plugs
Soft disposable foam ear plugs gently expand and self adjust to all size ear canals
$3.30 - $41.98
Specifications
ANSI S3.1974 | Yes |
---|---|
Size | Universal |
High Visibility | Yes |
Plug Material | Foam |
Plug Color | Orange |
Catalog Number | Mfr. No. | Corded | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Packaging Type | Price | Quantity & Availability | ||||
19-555-143
|
Pyramex™
PYDP1000 |
Uncorded | Retail Pk. |
Pack of 5 for $3.30
Case of 10 PK for $33.02
|
|
||||
19-155-294
|
Pyramex™
DP1000 |
Uncorded | Box |
Pack of 200 for $41.98
|
|
||||
19-155-295
|
Pyramex™
DP1001 |
Corded | Box |
Pack of 100 for $41.98
|
|
||||
19-555-144
|
Pyramex™
PYDP1000BN |
Uncorded | Dispenser bin |
Pack of 100 for $37.70
|
|
||||
Description
- Contoured fit disposable polyurethane ear plugs
- Gently expands and self adjusts to all size ear canals
Specifications
Yes | |
Yes | |
Orange | |
Bullet |
Universal | |
Foam | |
32 dB | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title