Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Frocks
Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
5X-Large
Description
- Front zipper closure
- Elastic cuffs
- Snap-closure collar
- Knee-length coverage
Specifications
Specifications
Product Type | Knee-length Frock |
Size | 3X-Large |
Material | Polypropylene, Polyethylene |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Zipper |
Cuff Style | Elastic |
Thickness | 58 gsm |
Length (English) | 49 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction