Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Disposable Specimen Container with Lid
SCI_ED

Catalog No. S04525 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
240 mL
This item is not returnable. View return policy
This item is intended for educational purposes only.

Catalog No. S04525

Supplier: Dynalon™ 453595L

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy
This item is intended for educational purposes only.

Designed to simplify and standardize the handling and storage of specimens.

Containers are inert and cannot be attacked by formaldehyde or weak acids or bases.

  • Made of tough and rigid polypropylene copolymer with tight-fitting LLDPE lid
  • Nonbreakable, natural and translucent
  • Long shelf life; easily disposable
  • Resists freezing or boiling
  • Sturdy enough for reuse
  • Easy to store and requires little space

Specifications

Material Polypropylene
Capacity (Metric) 240 mL
Closure Material LDPE
Color Natural
Diameter (Metric) 7.9 cm
Height (Metric) 8.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.