Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ DispoTube Single-Use DispoSampler
Shop All Dynalab Corporation Products
Click to view available options
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Description
- For disposable use
- Individually packaged
- 21mm diameter
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
Compliance
EU foodstuffs, FDA
Specifications
Specifications
| Product Type | Liquid Sampler |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Description | DispoTube HDPE/Sterile1000mm,200mlPK/20 |
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Sterile |
| Color | White |
| Certifications/Compliance | EU foodstuffs, FDA |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction